140628
Chromalox Thermostats, PIT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140628

Chromalox Thermostats, PIT Series

140628

Chromalox Thermostats, PIT Series
PIT-25 THERMO 100-250 F
MFG Item Number
140628
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, PIT Series
Item #
140628
PIT-25 THERMO 100-250 F

PIT Series Information

  • E‑STOP Pushbutton with Red Actuator
  • Panel Mount or Surface Mount Surface
  • Contact Blocks with N/C N/O Combination, Two N/C or One N/C

Specifications

Specifications
Manufacturer Part Number 140628
Manufacturer Chromalox
Product Series PIT
Family Series Chromalox Thermostats, PIT Series
Description PIT-25 THERMO 100-250 F
Phase 1
Current Rating 22 A
Operating Temperature 100-250 °F
Approvals UL
Comments Model Number: PIT-25
Net Weight 2.5 lbs
Gross Weight 2.5 lbs