Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
140F2111 Socomec Industrial Accessories, HANDLE FE S01N-TYPE 3R,12 /D
140F2111 Socomec Industrial Accessories, HANDLE FE S01N-TYPE 3R,12 /D
This item cannot be canceled or returned
Description
Industrial Accessories, Series
HANDLE FE S01N-TYPE 3R,12 /D
Specifications
Specifications
| Manufacturer Part Number |
140F2111 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Industrial Accessories |
| Description |
HANDLE FE S01N-TYPE 3R,12 /D |
| Padlockable |
No |
| Color |
Black, Blue |
| Defeatable |
No |
| Operator Type |
Selector Handle |
| NEMA Rating |
NEMA 12, NEMA 3R |
| Net Weight |
0.422 lbs |
| Gross Weight |
0.422 lbs |
140F2111
Socomec Industrial Accessories