14126-12CHQRC
Eaton's B-Line series Enclosures, Type 12 Hinge Quick-Release Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14126-12CHQRC

Eaton's B-Line series Enclosures, Type 12 Hinge Quick-Release Cover Series

14126-12CHQRC

Eaton's B-Line series Enclosures, Type 12 Hinge Quick-Release Cover Series
Enclosure, 14in.Hx12in.Wx6in.D, N12/13,
Item Number
14126-12CHQRC
MFG Item Number
78205170266
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 12 Hinge Quick-Release Cover Series
Item #
14126-12CHQRC
Enclosure, 14in.Hx12in.Wx6in.D, N12/13,

Type 12 Hinge Quick-Release Cover Series Information

  • Enclosure and Cover are Fabricated from (16) Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Continuous Hinge Door is Secured with Quick‑Release Latches

Specifications

Specifications
Manufacturer Part Number 78205170266
Manufacturer Eaton's B-Line series
Product Series Type 12 Hinge Quick-Release Cover
Family Series Eaton's B-Line series Enclosures, Type 12 Hinge Quick-Release Cover Series
Description Enclosure, 14in.Hx12in.Wx6in.D, N12/13, Steel, Hinged Snap Latch Cover, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 14 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 12.951 lbs
Alternatives
B141206CHQR
B141206CHQR
Wiegmann Enclosures, B-CHQR Series