Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Marathon Special Products Terminal Blocks |
|---|---|
| Manufacturer | Marathon Special Products |
| Manufacturer Part Number | CC1413 |
| Description | Protective Cover, 3-Pole, for Use with 141 Series Block |
| Type | Cover |
| For Use With | FieldPower Power Distribution Block Assemblies |
| Composition | Non-Metallic |
| Approvals | UR |
| Comments | Black Cover |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |