141479

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141479

Chromalox Heaters, STTH Series

141479

Chromalox Heaters, STTH Series
STTH-2401 120V1P 1000W
MFG Item Number
141479
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Heaters, STTH Series
Item #
141479
STTH-2401 120V1P 1000W

STTH Series Information

  • Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
  • Used for Heat Transfer
  • Chrome Steel Sheath Element

Specifications

Specifications
Manufacturer Part Number 141479
Manufacturer Chromalox
Product Series STTH
Family Series Chromalox Heaters, STTH Series
Description STTH-2401 120V1P 1000W
Wattage 1,000 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 15
Element Type 3 Terminals, Centered
Sheath Element Chrome Steel
Approvals CE, CSA, UR
Comments Model Number: STTH-2401
Net Weight 1.4 lbs
Gross Weight 1.4 lbs