141495

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141495

Chromalox Heaters, SSE Series

141495

Chromalox Heaters, SSE Series
SSE-820 120V1P 200W
MFG Item Number
141495
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Heaters, SSE Series
Item #
141495
SSE-820 120V1P 200W

SSE Series Information

  • Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
  • Used for Heat Transfer
  • Rust‑Resisting Iron Sheath Element

Specifications

Specifications
Manufacturer Part Number 141495
Manufacturer Chromalox
Product Series SSE
Family Series Chromalox Heaters, SSE Series
Description SSE-820 120V1P 200W
Wattage 200 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 13
Element Type Two Terminals, One End
Sheath Element Rust-Resisting Iron
Approvals CSA
Comments Model Number: SSE-820
Net Weight 0.7 lbs
Gross Weight 0.7 lbs