1414N4E
Hammond Manufacturing Enclosures, 1414N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1414N4E

Hammond Manufacturing Enclosures, 1414N Series

1414N4E

Hammond Manufacturing Enclosures, 1414N Series
6 x 6 x 4
MFG Item Number
1414N4E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1414N Series
Item #
1414N4E
6 x 6 x 4

1414N Series Information

  • Clamped, Lift‑Off Cover
  • Body Formed from 16‑ or 14‑Gauge Steel, Covers are Formed from 14 Gauge Steel
  • Complies with NEMA Type 4, 12 and 13

Specifications

Specifications
Manufacturer Part Number 1414N4E
Manufacturer Hammond Manufacturing
Product Series 1414N
Family Series Hammond Manufacturing Enclosures, 1414N Series
Description 6 x 6 x 4 CLAMPED REMOVABLE COVER INCLUDES INNER PANEL
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included Yes
NEMA Rating NEMA 12, NEMA 3R, NEMA 4
Nominal Height 8 "
Nominal Width 6 "
Nominal Depth 3 "
Approvals CE, CSA, UL
Net Weight 6 lbs
Gross Weight 4.88 lbs
Alternatives
BN4060604
BN4060604
Wiegmann Enclosures, BN4 Series