BN4060604
Wiegmann Enclosures, BN4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BN4060604

Wiegmann Enclosures, BN4 Series

BN4060604

Wiegmann Enclosures, BN4 Series
N4 JIC LIFT OFF CVR 6X6X4 CRBN STL -GRAY
MFG Item Number
BN4060604
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, BN4 Series
Item #
BN4060604
N4 JIC LIFT OFF CVR 6X6X4 CRBN STL -GRAY

BN4 Series Information

  • Nema Types 4, 12 and 13
  • UL E64791; CSA LL66078
  • 14 and 16 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
BN4 Series enclosures are designed for use as instrument housings, electrical control enclosures, terminal wiring boxes or electrical junction boxes. These provide protection where equipment is hosed down, very wet, or in outdoor applications.

  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • Optional Back Panel


Specifications

Specifications
Manufacturer Part Number BN4060604
Manufacturer Wiegmann
Product Series BN4
Family Series Wiegmann Enclosures, BN4 Series
Description N4 JIC Lift-Off Cover 6X6X4 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Nominal Height 6 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 5 lbs
Gross Weight 5 lbs
Alternatives
1414N4E
1414N4E
Hammond Manufacturing Enclosures, 1414N Series