1414N4PHM8
Hammond Manufacturing Enclosures, 1414N4PH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1414N4PHM8 Hammond Manufacturing Enclosures, 1414N4PH Series, Enclosure, 14in.Hx12in.Wx8in.D, N4/12/13
MFG Item Number
1414N4PHM8

1414N4PHM8 Hammond Manufacturing Enclosures, 1414N4PH Series, Enclosure, 14in.Hx12in.Wx8in.D, N4/12/13

MFG Item Number
1414N4PHM8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1414N4PH Series
Item #
1414N4PHM8
Enclosure, 14in.Hx12in.Wx8in.D, N4/12/13

1414N4PH Series Information

  • Nema Types 4 and 4x
  • JIC EGP‑1‑1967; IEC 529, IP66
  • Fabricated From 16 and 14 Gauge Steel
  • Welded brackets provide for enclosure mounting
  • A grounding stud is provided in the enclosure

Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipmentmay be hosed down or otherwise be very wet, or in outdoor applications for full weather protection.

  • Removable inner panel is finished in white powder coating
  • Oil resistant gasket are permanently secured
  • Weldnuts are provided for mounting inner panels

Specifications

Specifications
Manufacturer Part Number 1414N4PHM8
Manufacturer Hammond Manufacturing
Product Series 1414N4PH
Family Series Hammond Manufacturing Enclosures, 1414N4PH Series
Description Enclosure, 14in.Hx12in.Wx8in.D, N4/12/13, ANSI61 Gray Steel, Hinged Clamped Cover, Includes Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included Yes
NEMA Rating NEMA 4, NEMA 4X
Nominal Height 14 "
Nominal Width 12 "
Nominal Depth 8 "
Approvals CE, CSA, UL
Net Weight 22 lbs
Gross Weight 22 lbs
Alternatives
1414N4PHM8LP
1414N4PHM8LP
Hammond Manufacturing Enclosures, 1414N4PH Series