Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
06020.0-00 Stego Enclosure Heaters, CS 060 Series, PTC Heater, AC/DC 120-240V, 150W
MFG Item Number
06020.0-00
06020.0-00 Stego Enclosure Heaters, CS 060 Series, PTC Heater, AC/DC 120-240V, 150W
MFG Item Number
06020.0-00
Description
Enclosure Heaters, CS 060 Series
PTC Heater, AC/DC 120-240V, 150W
CS 060 Series Information
Low Surface Temperature Compact Size Wide Voltage Range Double Insulated Protection UL, cUL, CE, VDE Approvals The CS 060 is a touch‑safe heater for use in enclosures. The design of the heater utilizes natural convection, which results in a circulating current of warm air. The surface temperatures on the accessible side surfaces of the housing are minimized as a result of the heater design. The CS 060 is also available in a version with a plug‑in thermostat requiring no additional wiring (CSF 060).
RoHS Compliant DIN Rail Mountable
Specifications
Specifications
Manufacturer Part Number
06020.0-00
Manufacturer
Stego
Product Series
CS 060
Family Series
Stego Enclosure Heaters, CS 060 Series
Description
PTC Heater, AC/DC 120-240V, 150W
Capacity
150 W
Voltage
120-240 VAC
Nominal Voltage
120 VAC, 240 VAC
Heating Element
PTC Resistor
Fan Included
No
Thermostat
No
Hygrostat
No
Protection Class
II (Double Insulated)
Operating Temperature
-4-158 °F
Protection Rating
IP20
Explosion Proof
No
Approvals
CE, cUL, UL, VDE
Comments
Heating power adjusts to ambient temperature. (See datasheet.)
Net Weight
0.98 lbs
Gross Weight
1.06 lbs
06020.0-00
Stego Enclosure Heaters, CS 060 Series