Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1414N4PHSSG4LP Hammond Manufacturing Enclosures, Enclosure, 8in.Hx6in.Wx4in.D, N4X,
MFG Item Number
1414N4PHSSG4LP
1414N4PHSSG4LP Hammond Manufacturing Enclosures, Enclosure, 8in.Hx6in.Wx4in.D, N4X,
MFG Item Number
1414N4PHSSG4LP
This item cannot be canceled or returned
Description
Enclosure, 8in.Hx6in.Wx4in.D, N4X,
Specifications
Specifications
| Manufacturer Part Number |
1414N4PHSSG4LP |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
Enclosure, 8in.Hx6in.Wx4in.D, N4X, 304 Stainless Steel, Hinged Clamped Cover, Less Inner Panel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Window/Clear Cover |
No |
| Panel Included |
No |
| Approvals |
CSA, UL |
| Net Weight |
6 lbs |
| Gross Weight |
6 lbs |
1414N4PHSSG4LP
Hammond Manufacturing Enclosures