JN4XHSS-080604

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JN4XHSS-080604 Adalet Enclosures, JN4X Series, Enclosure, 8in.Hx6in.Wx4in.D, N4X,
MFG Item Number
M10302

JN4XHSS-080604 Adalet Enclosures, JN4X Series, Enclosure, 8in.Hx6in.Wx4in.D, N4X,

MFG Item Number
M10302
Item Number
JN4XHSS-080604
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, JN4X Series
Item #
JN4XHSS-080604
Enclosure, 8in.Hx6in.Wx4in.D, N4X,

JN4X Series Information

  • Indoor and Outdoor Use
  • Protects Against Dust, Dirt, Oil and Water
  • Designed for Severe Corrosion Areas
  • Type 304 or 316L Stainless Steel Available
  • Special Order Options Available
Adalet's JN4XHSS enclosures are available in Type 304 or Type 316L stainless steel with a #4 or #4 brush finish. All seams are continuously welded and ground to a smooth finish. Each enclosure comes complete with four 10‑32 weld nuts (for mounting optional panels). Grounding studs are provided on the inside of the box and door, and wall mounting back brackets are welded on the top and bottom outside. The cover is sealed with a neoprene gasket and is secured to the enclosure with a continuous stainless steel piano hinge on one side and stainless steel door clamping hardware on three sides. There are no knock‑outs or holes in the cover or body.

Specifications

Specifications
Manufacturer Part Number M10302
Manufacturer Adalet
Product Series JN4X
Family Series Adalet Enclosures, JN4X Series
Description Enclosure, 8in.Hx6in.Wx4in.D, N4X, 304 Stainless Steel, Hinged External Clamped Cover, Less Inner Panel
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 8 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals UL
Net Weight 5.3 lbs
Gross Weight 5.3 lbs
Alternatives
BN4080604SS
BN4080604SS
Wiegmann Enclosures, BN4-SS Series