1414N4SSO6
Hammond Manufacturing Enclosures, 1414N4PSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1414N4SSO6

Hammond Manufacturing Enclosures, 1414N4PSS Series

1414N4SSO6

Hammond Manufacturing Enclosures, 1414N4PSS Series
16 x 14 x 6
MFG Item Number
1414N4SSO6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1414N4PSS Series
Item #
1414N4SSO6
16 x 14 x 6

1414N4PSS Series Information

  • Continuous Hinge, Clamped Cover
  • Formed from 14 Gauge 304 or 316 Stainless Steel
  • Complies with NEMA Type 3R, 4, 4X, 12 and 13

Specifications

Specifications
Manufacturer Part Number 1414N4SSO6
Manufacturer Hammond Manufacturing
Product Series 1414N4PSS
Family Series Hammond Manufacturing Enclosures, 1414N4PSS Series
Description 16 x 14 x 6
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included Yes
NEMA Rating NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 16 "
Nominal Width 14 "
Nominal Depth 6 "
Approvals CE, CSA, UL
Net Weight 24 lbs
Gross Weight 24 lbs
Alternatives
BN4161406SS
BN4161406SS
Wiegmann Enclosures, BN4-SS Series
BN4161406SSA
BN4161406SSA
Wiegmann Enclosures, BN4-SS Series