1414PHELP
Hammond Manufacturing Enclosures, 1414PH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1414PHELP

Hammond Manufacturing Enclosures, 1414PH Series

1414PHELP

Hammond Manufacturing Enclosures, 1414PH Series
Enclosure, 6in.Hx6in.Wx4in.D, N12/13,
MFG Item Number
1414PHELP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1414PH Series
Item #
1414PHELP
Enclosure, 6in.Hx6in.Wx4in.D, N12/13,

1414PH Series Information

  • Nema Types 12 and 13
  • UL; CSA Approvals
  • 14 or 16 Gauge Steel
  • Gray Recoatable Powder Finish
  • Continuously Hinged Door
1414PH Series enclosures are designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes, or terminal wiring enclosures. They provide a degree of protection from falling dirt, dust, oil and water.

  • Continuously Welded Seams
  • Grounding Stud and Bonding Stud Provided
  • Welded Mounting Brackets
  • Removable Back Panel Included On Most Models


Specifications

Specifications
Manufacturer Part Number 1414PHELP
Manufacturer Hammond Manufacturing
Product Series 1414PH
Family Series Hammond Manufacturing Enclosures, 1414PH Series
Description Enclosure, 6in.Hx6in.Wx4in.D, N12/13, Painted Steel, Hinged Clamped Cover, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 6 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CE, CSA, UL
Net Weight 4 lbs
Gross Weight 4.12 lbs
Alternatives
B060604CH
B060604CH
Wiegmann Enclosures, B-CH Series
1414PHE
1414PHE
Hammond Manufacturing Enclosures, 1414PH Series