14R0505
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14R0505 Hammond Manufacturing Enclosures, Inner Panel, 4.88in.x4.88in., Steel

MFG Item Number
14R0505

14R0505 Hammond Manufacturing Enclosures, Inner Panel, 4.88in.x4.88in., Steel

MFG Item Number
14R0505
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
14R0505
Inner Panel, 4.88in.x4.88in., Steel

Series Information

  • Nema Types 12 and 13
  • UL; CSA Approvals
  • Fabricated From 14 Gauge Steel
  • Gray Recoatable Powder Finish
  • Lift‑Off Cover
1414 Series enclosures are designed for use as instrument enclosures, hydraulic or pneumatic control housings, electrical junction boxes, or terminal wiring enclosures. They provide a degree of protection from falling dirt, dust, oil and water.

  • Continuously Welded Seams
  • Grounding Stud Provided
  • Welded Mounting Brackets
  • Removable Back Panel Included On Most Models


Specifications

Specifications
Manufacturer Part Number 14R0505
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description Inner Panel, 4.88in.x4.88in., Steel
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 6 "
Nominal Width 6 "
Net Weight 0.6 lbs
Gross Weight 0.5 lbs
Alternatives
P0606
P0606
Wiegmann Enclosures
14F0505
14F0505
Hammond Manufacturing Enclosures, 1414 Series