141567

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141567 Chromalox Heaters, SSE Series, SSE-1541 120V1P 415W

MFG Item Number
141567

141567 Chromalox Heaters, SSE Series, SSE-1541 120V1P 415W

MFG Item Number
141567
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Heaters, SSE Series
Item #
141567
SSE-1541 120V1P 415W

SSE Series Information

  • Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
  • Used for Heat Transfer
  • Rust‑Resisting Iron Sheath Element

Specifications

Specifications
Manufacturer Part Number 141567
Manufacturer Chromalox
Product Series SSE
Family Series Chromalox Heaters, SSE Series
Description SSE-1541 120V1P 415W
Wattage 415 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 10
Element Type Two Terminals, One End
Sheath Element Rust-Resisting Iron
Maximum Temperature 750 °F
Approvals CSA
Comments Model Number: SSE-1541
Net Weight 1.1 lbs
Gross Weight 1.1 lbs