141743

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141743

Chromalox Heaters, SSE Series

141743

Chromalox Heaters, SSE Series
SSE-3817 120V1P 1500W
MFG Item Number
141743
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Heaters, SSE Series
Item #
141743
SSE-3817 120V1P 1500W

SSE Series Information

  • Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
  • Used for Heat Transfer
  • Rust‑Resisting Iron Sheath Element

Specifications

Specifications
Manufacturer Part Number 141743
Manufacturer Chromalox
Product Series SSE
Family Series Chromalox Heaters, SSE Series
Description SSE-3817 120V1P 1500W
Wattage 1,500 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 12
Element Type Two Terminals, One End
Sheath Element Rust-Resisting Iron
Approvals CSA
Comments Model Number: SSE-3817
Net Weight 3.2 lbs
Gross Weight 3.2 lbs