141874

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141874

Chromalox Heaters, SSEM Series

141874

Chromalox Heaters, SSEM Series
SSEM-1232 120V1P 320W
MFG Item Number
141874
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, SSEM Series
Item #
141874
SSEM-1232 120V1P 320W

SSEM Series Information

  • Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
  • Used for Heat Transfer
  • Monel Sheath Element

Specifications

Specifications
Manufacturer Part Number 141874
Manufacturer Chromalox
Product Series SSEM
Family Series Chromalox Heaters, SSEM Series
Description SSEM-1232 120V1P 320W
Wattage 320 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 11
Element Type Two Terminals, One End
Sheath Element Monel
Approvals CSA
Comments Model Number: SSEM-1232
Net Weight 0.9 lbs
Gross Weight 0.9 lbs