1418BY24
Hammond Manufacturing Enclosures, 1418 FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1418BY24

Hammond Manufacturing Enclosures, 1418 FS Series

1418BY24

Hammond Manufacturing Enclosures, 1418 FS Series
ENCLOSURE, 90in.Hx72in.Wx24in.D, NEMA12,
MFG Item Number
1418BY24
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 FS Series
Item #
1418BY24
ENCLOSURE, 90in.Hx72in.Wx24in.D, NEMA12,

1418 FS Series Information

  • Freestanding Enclosure Inner Panels
  • Formed from 10 Gauge or 12 Gauge Steel
  • Hardware Included

Specifications

Specifications
Manufacturer Part Number 1418BY24
Manufacturer Hammond Manufacturing
Product Series 1418 FS
Family Series Hammond Manufacturing Enclosures, 1418 FS Series
Description ENCLOSURE, 90in.Hx72in.Wx24in.D, NEMA12, TWO DOOR, FREE-STANDING, SINGLE ACCESS, PANEL NOT INCLUDED
Material Steel
NEMA Rating NEMA 12
Number of Doors 2
Cover Design Hinged
Latching Mechanism 3 Point Latching Handle
Nominal Height 72 "
Nominal Width 24 "
Nominal Depth 90 "
Approvals CE, CSA, UL
Net Weight 830 lbs
Gross Weight 830 lbs
Alternatives
WA907224FSD
WA907224FSD
Wiegmann Enclosures, WA-FSD Series