WA907224FSD
Wiegmann Enclosures, WA-FSD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA907224FSD

Wiegmann Enclosures, WA-FSD Series

WA907224FSD

Wiegmann Enclosures, WA-FSD Series
N12 DBL DOOR FREESTAND 90X72X24 CS-GRY
MFG Item Number
WA907224FSD
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WA-FSD Series
Item #
WA907224FSD
N12 DBL DOOR FREESTAND 90X72X24 CS-GRY

WA-FSD Series Information

  • Nema Type 12
  • UL E64791; CSA LL66078
  • Fabricated From 10 Gauge Steel
  • Gray Polyester Powder Finish
  • 2 Continuous Hinge Doors
Designed to protect electrical and electronic controls, components, and instruments in typical industrial environments. These enclosures protect equipment from dust, dirt, oil, and dripping water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors, PLCs, as well as a wide variety of other electronic equipment found in automotive, pulp, paper, wood products, textile, and similar industries. The addition of 19‑inch rack mounting accessories make these enclosures ideal for providing rugged protection for sensitive rack mounted components in harsh industrial environments.

  • Continuously Welded Seams
  • Freestanding
  • Grounding Provisions Provided
  • Optional Back Panels
  • Print Pocket Included


Specifications

Specifications
Manufacturer Part Number WA907224FSD
Manufacturer Wiegmann
Product Series WA-FSD
Family Series Wiegmann Enclosures, WA-FSD Series
Description N12 Double Door Freestanding 90X72X24 Carbon Steel - Gray
Material Steel
Composition Metallic
NEMA Rating NEMA 12
Number of Doors 2
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included No
Nominal Height 90 "
Nominal Width 72 "
Nominal Depth 24 "
Approvals CSA, UL
Net Weight 825 lbs
Gross Weight 825 lbs
Alternatives
1418BY24
1418BY24
Hammond Manufacturing Enclosures, 1418 FS Series