1418N4ALE6
Hammond Manufacturing Enclosures, 1418N4AL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1418N4ALE6

Hammond Manufacturing Enclosures, 1418N4AL Series

1418N4ALE6

Hammond Manufacturing Enclosures, 1418N4AL Series
24 x 20 x 6
MFG Item Number
1418N4ALE6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418N4AL Series
Item #
1418N4ALE6
24 x 20 x 6

1418N4AL Series Information

  • Nema Types 4
  • JIC EGP‑1‑1967; IEC 529, IP66
  • Fabricated From 0.09" Type 5052 H‑32 Aluminum
  • Welded brackets provide for enclosure mounting
  • A grounding stud is provided in the enclosure and a bonding stud is provided on the door
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem.
  • Removable inner panel is finished in white enamel
  • Oil resistant gasket are permanently secured
  • Collar studs are provided for mounting inner panels

Specifications

Specifications
Manufacturer Part Number 1418N4ALE6
Manufacturer Hammond Manufacturing
Product Series 1418N4AL
Family Series Hammond Manufacturing Enclosures, 1418N4AL Series
Description 24 x 20 x 6 ALUMINUM
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included Yes
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Nominal Height 24 "
Nominal Width 20 "
Nominal Depth 6 "
Approvals CE, CSA, UL
Net Weight 21 lbs
Gross Weight 21 lbs
Alternatives
ALN4242006
ALN4242006
Wiegmann Enclosures, ALN4 Series