ALN4242006
Wiegmann Enclosures, ALN4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALN4242006

Wiegmann Enclosures, ALN4 Series

ALN4242006

Wiegmann Enclosures, ALN4 Series
N4X WALL MNT SING DR 24X20X6 ALUMINUM
MFG Item Number
ALN4242006
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ALN4 Series
Item #
ALN4242006
N4X WALL MNT SING DR 24X20X6 ALUMINUM

ALN4 Series Information

  • Nema Types 4, 12 and 13
  • UL E6924; CSA LL66078
  • .08‑Inch Thick Aluminum
  • Smooth Grained Finish
  • Continuous Hinge Door
This lightweight enclosure provides long‑lasting protection for housing electrical components in highly corrosive environments. It is used in both indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. Suitable for use in petro‑chemical plants, sewage plants, marine environments, and similar installations.

  • Easily Removable Doors
  • Optional Back Panel
  • Print Pocket Provided
  • Grounding Provisions Provided
  • Continuously Welded Seams


Specifications

Specifications
Manufacturer Part Number ALN4242006
Manufacturer Wiegmann
Product Series ALN4
Family Series Wiegmann Enclosures, ALN4 Series
Description N4X Wall-Mount Single Door 24X20X6 Aluminum
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height 24 "
Nominal Width 20 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 18 lbs
Gross Weight 18 lbs
Alternatives
1418N4ALE6
1418N4ALE6
Hammond Manufacturing Enclosures, 1418N4AL Series