1418N4S16Y24
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1418N4S16Y24

Hammond Manufacturing Enclosures

1418N4S16Y24

Hammond Manufacturing Enclosures
72 x 37 x 24
MFG Item Number
1418N4S16Y24
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1418N4S16Y24
72 x 37 x 24

Series Information

Specifications

Specifications
Manufacturer Part Number 1418N4S16Y24
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description 72 x 37 x 24
Material Stainless Steel
NEMA Rating NEMA 13, NEMA 3R, NEMA 4X
Nominal Height 72 "
Nominal Width 31 "
Nominal Depth 24 "
Approvals CE, CSA, UL
Net Weight 390 lbs
Gross Weight 415 lbs
Alternatives
N4S723724FSSSA
N4S723724FSSSA
Wiegmann Enclosures, N4S-FSSS Series