N4S723724FSSSA
Wiegmann Enclosures, N4S-FSSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N4S723724FSSSA

Wiegmann Enclosures, N4S-FSSS Series

N4S723724FSSSA

Wiegmann Enclosures, N4S-FSSS Series
N4 SGL DR FREESTAND 72X37X24 316SS
MFG Item Number
N4S723724FSSSA
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N4S-FSSS Series
Item #
N4S723724FSSSA
N4 SGL DR FREESTAND 72X37X24 316SS

N4S-FSSS Series Information

  • Nema Types 3, 4, 4X, and 12
  • UL E64791; CSA LL66078
  • 12 Gauge Stainless Steel
  • Standard Grain Finish
  • Continuous Hinge Door
N4S‑FSSS Series enclosures are designed to house electrical and electronic controls, terminals, and instruments in areas that are regularly hosed down or are otherwise very wet. These are also suitable for outdoor applications.

  • Continuously Welded Seams
  • "Uni‑Strut" Mounting Channels Welded Horizontally to Interior Body Sides, Top, Bottom and Center
  • Grounding Provisions Provided
  • Optional Back Panel
  • Print Pocket Included


Specifications

Specifications
Manufacturer Part Number N4S723724FSSSA
Manufacturer Wiegmann
Product Series N4S-FSSS
Family Series Wiegmann Enclosures, N4S-FSSS Series
Description N4 Single Door Freestanding 72X37X24 316 Stainless Steel
Material 316 Stainless Steel
Composition Metallic
NEMA Rating NEMA 12, NEMA 3, NEMA 4, NEMA 4X
Number of Doors 1
Cover Design Hinged
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
Nominal Height 72 "
Nominal Width 37 "
Nominal Depth 24 "
Approvals CSA, UL
Net Weight 383 lbs
Gross Weight 383 lbs
Alternatives
1418N4S16Y24
1418N4S16Y24
Hammond Manufacturing Enclosures