1418SFY
Hammond Manufacturing Enclosures, 1418SWF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1418SFY Hammond Manufacturing Enclosures, 1418SWF Series, 72 x 36

MFG Item Number
1418SFY

1418SFY Hammond Manufacturing Enclosures, 1418SWF Series, 72 x 36

MFG Item Number
1418SFY
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418SWF Series
Item #
1418SFY
72 x 36

1418SWF Series Information

Specifications

Specifications
Manufacturer Part Number 1418SFY
Manufacturer Hammond Manufacturing
Product Series 1418SWF
Family Series Hammond Manufacturing Enclosures, 1418SWF Series
Description 72 x 36
Material Steel
Composition Metallic
Latching Mechanism Flush Quarter-Turn Latch
Panel Type Swing
Comments Fits Enclosure 72 x 36 Inches
Nominal Height 72 "
Nominal Width 36 "
Net Weight 73 lbs
Gross Weight 73 lbs
Alternatives
WA7236SOF19
WA7236SOF19
Wiegmann Enclosures