Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1418XFHP Hammond Manufacturing Enclosures, Fits 72 x 30 - Full
1418XFHP Hammond Manufacturing Enclosures, Fits 72 x 30 - Full
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1418XFHP |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
Fits 72 x 30 - Full STANDING ENCLOS. |
| Accessory Type |
Panel Rails |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Freestanding |
| Net Weight |
25 lbs |
| Gross Weight |
25 lbs |
1418XFHP
Hammond Manufacturing Enclosures