Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA72RP30F5 Wiegmann Enclosures, RK ANGLE FULL N12 72 IN FS 30X61.2 CS-WH

MFG Item Number
WA72RP30F5

WA72RP30F5 Wiegmann Enclosures, RK ANGLE FULL N12 72 IN FS 30X61.2 CS-WH

MFG Item Number
WA72RP30F5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
WA72RP30F5
RK ANGLE FULL N12 72 IN FS 30X61.2 CS-WH

Series Information

Specifications

Specifications
Manufacturer Part Number WA72RP30F5
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Relay Rack Angle Full N12 72 Inch Freestanding 30X61.2 Carbon Steel - White
Accessory Type Relay Rack Angle
Comments Relay Rack Angle Full for 72 x 30 in Enclosure
Net Weight 23 lbs
Gross Weight 23 lbs
Alternatives
1418XFHP
1418XFHP
Hammond Manufacturing Enclosures