141962

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141962 Chromalox Heaters, SSEM Series, SSEM-1955 240V1P 550W

MFG Item Number
141962

141962 Chromalox Heaters, SSEM Series, SSEM-1955 240V1P 550W

MFG Item Number
141962
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, SSEM Series
Item #
141962
SSEM-1955 240V1P 550W

SSEM Series Information

  • Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
  • Used for Heat Transfer
  • Monel Sheath Element

Specifications

Specifications
Manufacturer Part Number 141962
Manufacturer Chromalox
Product Series SSEM
Family Series Chromalox Heaters, SSEM Series
Description SSEM-1955 240V1P 550W
Wattage 550 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 10
Element Type Two Terminals, One End
Sheath Element Monel
Maximum Temperature 900 °F
Approvals CSA
Comments Model Number: SSEM-1955
Net Weight 1.5 lbs
Gross Weight 1.5 lbs