141997

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141997

Chromalox Heaters, SSEM Series

141997

Chromalox Heaters, SSEM Series
SSEM-2467 120V1P 750W
MFG Item Number
141997
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, SSEM Series
Item #
141997
SSEM-2467 120V1P 750W

SSEM Series Information

  • Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
  • Used for Heat Transfer
  • Monel Sheath Element

Specifications

Specifications
Manufacturer Part Number 141997
Manufacturer Chromalox
Product Series SSEM
Family Series Chromalox Heaters, SSEM Series
Description SSEM-2467 120V1P 750W
Wattage 750 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 10
Element Type Two Terminals, One End
Sheath Element Monel
Approvals CSA
Comments Model Number: SSEM-2467
Net Weight 1.8 lbs
Gross Weight 1.8 lbs