142068

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

142068

Chromalox Heaters, SSEM Series

142068

Chromalox Heaters, SSEM Series
SSEM-3392 240V1P 1250W
MFG Item Number
142068
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, SSEM Series
Item #
142068
SSEM-3392 240V1P 1250W

SSEM Series Information

  • Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
  • Used for Heat Transfer
  • Monel Sheath Element

Specifications

Specifications
Manufacturer Part Number 142068
Manufacturer Chromalox
Product Series SSEM
Family Series Chromalox Heaters, SSEM Series
Description SSEM-3392 240V1P 1250W
Wattage 1,250 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 12
Element Type Two Terminals, One End
Sheath Element Monel
Approvals CSA
Comments Model Number: SSEM-3392
Net Weight 2.7 lbs
Gross Weight 2.7 lbs