1422MD3
Hammond Manufacturing Enclosures, 1422MD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1422MD3 Hammond Manufacturing Enclosures, 1422MD Series, 86.12 x 112 x 15.37
MFG Item Number
1422MD3

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1422MD3 Hammond Manufacturing Enclosures, 1422MD Series, 86.12 x 112 x 15.37

MFG Item Number
1422MD3
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1422MD Series
Item #
1422MD3
86.12 x 112 x 15.37

1422MD Series Information

  • Enclosures Are Formed 10 Gauge Steel As Noted.
  • Smooth, Continuously Welded Seams without Knockouts, Cutouts or Holes.
  • Heavy Duty Body Stiffeners Are Provided In For Extra Rigidity.
  • Double Door Openings Have Gasketed Overlapping Doors, Eliminating The Need For A Center Post.
Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments. Provides a degree of protection from falling dirt, dust, oil and water. Continuously hinged doors may be removed by pulling the hinge pin. Doors are secured with a three point padlocking handle. Latch rods are equipped with rollers for easier door closing.
  • Cover And Enclosure Are Finished In Recoatable Smooth ANSI 61 Gray Powder Coating On The Outside, With White Powder Coating On The Inside.
  • Removable Inner Panel Is Finished In White Powder Coating.



Specifications

Specifications
Manufacturer Part Number 1422MD3
Manufacturer Hammond Manufacturing
Product Series 1422MD
Family Series Hammond Manufacturing Enclosures, 1422MD Series
Description 86.12 x 112 x 15.37 DOOR ENCLOS.
Material Steel
Composition Metallic
NEMA Rating NEMA 12
Number of Doors 3
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included Yes
Nominal Height 86 "
Nominal Width 112 "
Nominal Depth 14 "
Approvals CSA, UL
Net Weight 1850 lbs
Gross Weight 1850 lbs
Alternatives
WA86M3E
WA86M3E
Wiegmann Enclosures, WA-E Series