Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
WA-E Series Information
| Manufacturer Part Number | WA86M3E |
|---|---|
| Manufacturer | Wiegmann |
| Product Series | WA-E |
| Family Series | Wiegmann Enclosures, WA-E Series |
| Description | N12 Three Door Freestanding 86X112X14 Carbon Steel - Gray |
| Material | Steel |
| Composition | Metallic |
| NEMA Rating | NEMA 12 |
| Number of Doors | 3 |
| Cover Design | Hinged |
| Latching Mechanism | 3 Point Locking Handle |
| Panel Included | No |
| Nominal Height | 86 " |
| Nominal Width | 112 " |
| Nominal Depth | 14 " |
| Approvals | CSA, UL |
| Net Weight | 1850 lbs |
| Gross Weight | 1850 lbs |