1422N4E12F
Hammond Manufacturing Enclosures, 1422N4FM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1422N4E12F Hammond Manufacturing Enclosures, 1422N4FM Series, 74 x 60 x 12

MFG Item Number
1422N4E12F

1422N4E12F Hammond Manufacturing Enclosures, 1422N4FM Series, 74 x 60 x 12

MFG Item Number
1422N4E12F
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1422N4FM Series
Item #
1422N4E12F
74 x 60 x 12

1422N4FM Series Information

  • Enclosures Are Formed 12 or 10 Gauge Steel As Noted.
  • Smooth, Continuously Welded Seams without Knockouts, Cutouts or Holes.
  • Body Stiffeners Are Provided In The Larger Enclosures For Extra Rigidity.
  • Heavy Duty Lifting Eyebolts Are Provided With Reinforcing Support Angles.
Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments. Provides a degree of protection from falling dirt, dust, oil and water. Continuously hinged doors may be removed by pulling the hinge pin. Doors are secured with a three point padlocking handle. Latch rods are equipped with rollers for easier door closing.
  • Cover And Enclosure Are Finished In Recoatable Smooth ANSI 61 Gray Powder.
  • Removable Inner Panel Is Finished In White Powder Coating.



Specifications

Specifications
Manufacturer Part Number 1422N4E12F
Manufacturer Hammond Manufacturing
Product Series 1422N4FM
Family Series Hammond Manufacturing Enclosures, 1422N4FM Series
Description 74 x 60 x 12 INCLUDED
Material Steel
Composition Metallic
NEMA Rating NEMA 12, NEMA 13, NEMA 3R, NEMA 4
Number of Doors 2
Cover Design Hinged
Latching Mechanism Padlockable Hasp with Clamps
Panel Included Yes
Nominal Height 72 "
Nominal Width 60 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 645 lbs
Gross Weight 678 lbs
Alternatives
N4D746012
N4D746012
Wiegmann Enclosures, N4D Series