N4D746012
Wiegmann Enclosures, N4D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N4D746012 Wiegmann Enclosures, N4D Series, N4 DBL DR FLR MNT 74X60X12 CRBN STL -GRY

MFG Item Number
N4D746012

N4D746012 Wiegmann Enclosures, N4D Series, N4 DBL DR FLR MNT 74X60X12 CRBN STL -GRY

MFG Item Number
N4D746012
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N4D Series
Item #
N4D746012
N4 DBL DR FLR MNT 74X60X12 CRBN STL -GRY

N4D Series Information

  • Nema Types 3, 4, and 12
  • UL E64791; CSA LL66078
  • 10 or 12 Gauge Steel
  • Gray Polyester Powder Finish
  • 2 Continuous Hinge Doors
N4D Series enclosures are designed to house electrical and electronic controls, components, and instruments in wet non‑corrosive environments. Typical applications for these enclosures include dairies, breweries, and other food processing activities that may require hose down. These enclosures are also suitable for outdoor applications.

  • Continuously Welded Seams
  • Standard 12" High Floor Kits Welded To Bottom
  • Grounding Provisions Provided
  • Optional Back Panel
  • Print Pocket Included


Specifications

Specifications
Manufacturer Part Number N4D746012
Manufacturer Wiegmann
Product Series N4D
Family Series Wiegmann Enclosures, N4D Series
Description N4 Double Door Floor-Mount 74X60X12 Carbon Steel - Gray
Material Steel
Composition Metallic
NEMA Rating NEMA 12, NEMA 3, NEMA 4
Number of Doors 2
Cover Design Hinged
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
Nominal Height 74 "
Nominal Width 60 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 560 lbs
Gross Weight 560 lbs
Alternatives
1422N4E12F
1422N4E12F
Hammond Manufacturing Enclosures, 1422N4FM Series