Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 14232113 |
|---|---|
| Manufacturer | Socomec |
| Family Series | Socomec Industrial Accessories |
| Description | HANDLE FE S2N-65 D-G |
| Padlockable | Yes |
| Color | Black |
| Defeatable | Yes |
| Operator Type | External Front Handle |
| Protection Rating | IP65 |
| NEMA Rating | NEMA 12, NEMA 4X |
| Net Weight | 0.45 lbs |
| Gross Weight | 0.55 lbs |