142D2115

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
142D2115 Socomec Industrial Accessories, HANDLE FE S2N-TYPE 3R-12-4X /DT
MFG Item Number
142D2115

142D2115 Socomec Industrial Accessories, HANDLE FE S2N-TYPE 3R-12-4X /DT

MFG Item Number
142D2115
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, Series
Item #
142D2115
HANDLE FE S2N-TYPE 3R-12-4X /DT

Series Information

Specifications

Specifications
Manufacturer Part Number 142D2115
Manufacturer Socomec
Family Series Socomec Industrial Accessories
Description HANDLE FE S2N-TYPE 3R-12-4X /DT
Padlockable No
Color Black, Blue
Defeatable No
Operator Type Pistol Handle
NEMA Rating NEMA 4, NEMA 4X
Net Weight 0.5732 lbs
Gross Weight 0.585 lbs
Alternatives
142E2115
142E2115
Socomec Industrial Accessories