142E2115

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
142E2115 Socomec Industrial Accessories, HANDLE FE S2R-TYPE 4-4X /DT
MFG Item Number
142E2115

142E2115 Socomec Industrial Accessories, HANDLE FE S2R-TYPE 4-4X /DT

MFG Item Number
142E2115
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, Series
Item #
142E2115
HANDLE FE S2R-TYPE 4-4X /DT

Series Information

Specifications

Specifications
Manufacturer Part Number 142E2115
Manufacturer Socomec
Family Series Socomec Industrial Accessories
Description HANDLE FE S2R-TYPE 4-4X /DT
Padlockable No
Color Red, Yellow
Defeatable No
Operator Type Pistol Handle
NEMA Rating NEMA 4, NEMA 4X
Net Weight 0.1413 lbs
Gross Weight 0.59 lbs
Alternatives
142D2115
142D2115
Socomec Industrial Accessories