Series Information
| Manufacturer Part Number | 142G |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Conduit Mounts |
| Description | Hardware |
| Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Malleable Iron |
| Style | Clamp Back Spacer |
| Rigid Size (in) | 3/4 " |
| Approvals | CSA |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |