143036
Chromalox Heaters, SSNHM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

143036

Chromalox Heaters, SSNHM Series

143036

Chromalox Heaters, SSNHM Series
SSNHM-25 120V1P 725W
MFG Item Number
143036
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, SSNHM Series
Item #
143036
SSNHM-25 120V1P 725W

SSNHM Series Information

  • Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
  • Used for Heat Transfer
  • Monel Sheath Element

Specifications

Specifications
Manufacturer Part Number 143036
Manufacturer Chromalox
Product Series SSNHM
Family Series Chromalox Heaters, SSNHM Series
Description SSNHM-25 120V1P 725W
Wattage 725 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 13
Sheath Element Monel
Approvals CSA
Comments Model Number: SSNHM-25
Net Weight 2.1 lbs
Gross Weight 2.1 lbs