Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14305 Halex Fittings, 1/2in. PULL ELBOW EMT TO BOX S

MFG Item Number
14305

14305 Halex Fittings, 1/2in. PULL ELBOW EMT TO BOX S

MFG Item Number
14305
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
14305
1/2in. PULL ELBOW EMT TO BOX S

Series Information

Specifications

Specifications
Manufacturer Part Number 14305
Manufacturer Halex
Family Series Halex Fittings
Description 1/2in. PULL ELBOW EMT TO BOX S
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Male to Female - Set Screw
Angle 90 °
Trade Size 1/2 "
Gasket Included No
Material Zinc
Composition Metallic
Protection Rating Indoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0.22 lbs
Gross Weight 0.22 lbs