Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, TSSM Series
143386
Chromalox Heaters, TSSM Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
143386 |
| Manufacturer |
Chromalox |
| Product Series |
TSSM |
| Family Series |
Chromalox Heaters, TSSM Series |
| Description |
TSSM-20 115V 350W |
| Wattage |
350 W |
| Voltage |
115 V |
| Phase |
1 |
| Watt Density (W/In^2) |
33 |
| Element Type |
Round Cross-Section |
| Sheath Element |
Incoloy |
| Terminal Type |
34 |
| Comments |
Model Number: TSSM-20 |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
143386
Chromalox Heaters, TSSM Series