143490

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

143490

Chromalox Heaters, TRIW Series

143490

Chromalox Heaters, TRIW Series
TRIW-2045 120V 1000W
MFG Item Number
143490
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Heaters, TRIW Series
Item #
143490
TRIW-2045 120V 1000W

TRIW Series Information

  • Incoloy Sheath Element
  • The Metal Sheath Isolates and Protects the Resistor Wire From the Environment. At the Same Time It Maximizes Heat Transfer Capability to the Work
  • Integral Parts of the Element Are of High Strength to Resist Bending During Tightening of the Wiring Connections

Specifications

Specifications
Manufacturer Part Number 143490
Manufacturer Chromalox
Product Series TRIW
Family Series Chromalox Heaters, TRIW Series
Description TRIW-2045 120V 1000W
Wattage 1,000 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 40
Element Type Round Cross-Section
Sheath Element Incoloy
Terminal Type 4
Comments Model Number: TRIW-2045
Net Weight 0.5 lbs
Gross Weight 0.5 lbs