143790

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

143790

Chromalox Heaters, TRID Series

143790

Chromalox Heaters, TRID Series
TRID-8565 240V 2500W
MFG Item Number
143790
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Heaters, TRID Series
Item #
143790
TRID-8565 240V 2500W

TRID Series Information

  • Incoloy Sheath Element
  • The Metal Sheath Isolates and Protects the Resistor Wire From the Environment. At the Same Time It Maximizes Heat Transfer Capability to the Work
  • Integral Parts of the Element Are of High Strength to Resist Bending During Tightening of the Wiring Connections

Specifications

Specifications
Manufacturer Part Number 143790
Manufacturer Chromalox
Product Series TRID
Family Series Chromalox Heaters, TRID Series
Description TRID-8565 240V 2500W
Wattage 2,500 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 22
Element Type Round Cross-Section
Sheath Element Incoloy
Terminal Type 4
Comments Model Number: TRID-8565
Net Weight 2.3 lbs
Gross Weight 2.3 lbs