143925

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

143925

Chromalox Heaters, TRSS Series

143925

Chromalox Heaters, TRSS Series
TRSS-2345 240V 1250W
MFG Item Number
143925
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TRSS Series
Item #
143925
TRSS-2345 240V 1250W

TRSS Series Information

  • Stainless Steel (Type 304) Sheath Element
  • The Metal Sheath Isolates and Protects the Resistor Wire From the Environment. At the Same Time It Maximizes Heat Transfer Capability to the Work
  • Integral Parts of the Element Are of High Strength to Resist Bending During Tightening of the Wiring Connections

Specifications

Specifications
Manufacturer Part Number 143925
Manufacturer Chromalox
Product Series TRSS
Family Series Chromalox Heaters, TRSS Series
Description TRSS-2345 240V 1250W
Wattage 1,250 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 50
Element Type Round Cross-Section
Sheath Element 304 Stainless Steel
Terminal Type 4
Comments Model Number: TRSS-2345
Net Weight 0.5 lbs
Gross Weight 0.5 lbs