143968

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

143968 Chromalox Heaters, TRSS Series, TRSS-4065 120V 2000W

MFG Item Number
143968

143968 Chromalox Heaters, TRSS Series, TRSS-4065 120V 2000W

MFG Item Number
143968
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TRSS Series
Item #
143968
TRSS-4065 120V 2000W

TRSS Series Information

  • Stainless Steel (Type 304) Sheath Element
  • The Metal Sheath Isolates and Protects the Resistor Wire From the Environment. At the Same Time It Maximizes Heat Transfer Capability to the Work
  • Integral Parts of the Element Are of High Strength to Resist Bending During Tightening of the Wiring Connections

Specifications

Specifications
Manufacturer Part Number 143968
Manufacturer Chromalox
Product Series TRSS
Family Series Chromalox Heaters, TRSS Series
Description TRSS-4065 120V 2000W
Wattage 2,000 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 50
Element Type Round Cross-Section
Sheath Element 304 Stainless Steel
Terminal Type 4
Maximum Temperature 1,200 °F
Comments Model Number: TRSS-4065
Net Weight 0.175 lbs
Gross Weight 0.175 lbs