Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
143E3911 Socomec Industrial Accessories, HANDLE FE S3R-65-4X-4 /DX
143E3911 Socomec Industrial Accessories, HANDLE FE S3R-65-4X-4 /DX
This item cannot be canceled or returned
Description
Industrial Accessories, Series
HANDLE FE S3R-65-4X-4 /DX
Specifications
Specifications
| Manufacturer Part Number |
143E3911 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Industrial Accessories |
| Description |
HANDLE FE S3R-65-4X-4 /DX |
| Padlockable |
No |
| Color |
Red, Yellow |
| Defeatable |
Yes |
| Operator Type |
Pistol Handle |
| Protection Rating |
IP65 |
| Net Weight |
0.694 lbs |
| Gross Weight |
0.694 lbs |
143E3911
Socomec Industrial Accessories