Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
140SL Series Series Information
| Manufacturer Part Number | 143SL |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | 140SL Series |
| Family Series | Thomas & Betts Fittings, 140SL Series Series |
| Description | 1 Inch Steel Sealing Locknut for Use With Rigid/IMC Conduit |
| Conduit/Cable Type | Sealing |
| Trade Size | 1 " |
| Material | Santoprene |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Type | Sealing |
| Grounding | No |
| Approvals | CSA, UL |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |