Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 123A-N5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Audible Signaling Devices |
| Description | Midi Vibrating Horn, 120VAC, 92dB@1M/86dB@10Ft, 1-3/16in. Dia, 0.04A Current Draw (4.8VA) |
| Type | Vibration |
| Nominal Voltage | 120 VAC |
| Current Rating | 0.04 A |
| Explosion Proof | No |
| Hazardous Location | No |
| Operating Temperature | -40-180 °F |
| Net Weight | 0.1875 lbs |
| Gross Weight | 0.2 lbs |