144012

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144012

Chromalox Heaters, TRSS Series

144012

Chromalox Heaters, TRSS Series
TRSS-5465 240V 3000W
MFG Item Number
144012
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Heaters, TRSS Series
Item #
144012
TRSS-5465 240V 3000W

TRSS Series Information

  • Stainless Steel (Type 304) Sheath Element
  • The Metal Sheath Isolates and Protects the Resistor Wire From the Environment. At the Same Time It Maximizes Heat Transfer Capability to the Work
  • Integral Parts of the Element Are of High Strength to Resist Bending During Tightening of the Wiring Connections

Specifications

Specifications
Manufacturer Part Number 144012
Manufacturer Chromalox
Product Series TRSS
Family Series Chromalox Heaters, TRSS Series
Description TRSS-5465 240V 3000W
Wattage 3,000 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 50
Element Type Round Cross-Section
Sheath Element 304 Stainless Steel
Terminal Type 4
Comments Model Number: TRSS-5465
Net Weight 1.8 lbs
Gross Weight 1.8 lbs