Series Information
| Manufacturer Part Number | 14405 |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | 1/2in. PULL ELL EMT TO EMT SS |
| Conduit/Cable Type | EMT (Electrical Metallic Tubing) |
| Connection Type | Female to Female - Set Screw |
| Angle | 90 ° |
| Trade Size | 1/2 " |
| Gasket Included | No |
| Material | Zinc |
| Composition | Metallic |
| Protection Rating | Indoor |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.19 lbs |